Continuous Hinge, Natural, 6 ft. L, 3 In. W

VALUE BRAND| Zoro #: G1117173| Mfr #: 2ZFU2

$56.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1117173 Mfr #: 2ZFU2
Frame Leaf Width: 1-1/2"Material: stainless steel
Door Leaf Width: 1-1/2"Item: Continuous Hinge
Pin Dia.: 1/4"Overall Knuckle Height: 1"
Range of Motion: 270 DegreesPin Material: Steel
Holes: WithoutOrientation: Non Handed
Door Leaf Height: 72"Hardware: Not included
Frame Leaf Height: 72"Pin Type: Nonremovable
Frame Leaf Thickness: 0.090"Mounting: Full Surface
Door Leaf Thickness: 0.090''Ligature Resistant: No
Holes per Leaf: 0Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.090'' Door Leaf Thickness, 0.090'' Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.