PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Continuous Hinge, Natural, 6 ft L, 3/4 In W

BATTALION| Zoro #: G1514527| Mfr #: 1CAG3

$6.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1514527 Mfr #: 1CAG3
Holes: WithoutHardware: Not included
Range of Motion: 180 DegreesItem: Continuous Hinge
Pin Type: NonremovableMounting: Full Surface
Material: steelHoles per Leaf: 0
Pin Material: SteelLigature Resistant: No
Orientation: Non HandedMaterial: steel
Pin Dia.: 5/64"Range of Motion: 180 Degrees
Holes per Leaf: 0Holes: Without
Door Leaf Height: 72"Frame Leaf Height: 72"
Frame Leaf Thickness: 0.035"Door Leaf Thickness: 0.035"
Overall Knuckle Height: 1/4"Frame Leaf Width: 3/8"
Door Leaf Width: 3/8"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Without Holes, 1/4 In. Overall Knuckle Height, 0.035 In. Door Leaf Thickness, 0.035 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 5/64 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews