Continuous Hinge, Natural, 6 ft. L, 5 In. W

VALUE BRAND| Zoro #: G1920581| Mfr #: 2ZEY7

$105.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1920581 Mfr #: 2ZEY7
Ligature Resistant: NoFrame Leaf Width: 2-1/2"
Door Leaf Width: 2-1/2"Pin Dia.: 1/2"
Overall Knuckle Height: 2"Range of Motion: 270 Degrees
Pin Material: SteelHoles per Leaf: 0
Holes: WithoutOrientation: Non Handed
Material: steelDoor Leaf Height: 72"
Hardware: Not includedItem: Continuous Hinge
Frame Leaf Height: 72"Pin Type: Nonremovable
Frame Leaf Thickness: 0.180"Mounting: Full Surface
Door Leaf Thickness: 0.180"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 2 In. Overall Knuckle Height, 0.180 In. Door Leaf Thickness, 0.180 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/2 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type
Save 15%. Sign up for Z-mail.