Continuous Hinge, Natural, 7 ft. L, 3 In. W

BATTALION| Zoro #: G1100881| Mfr #: 1JEY9

$92.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1100881 Mfr #: 1JEY9
Orientation: Non HandedHardware: Not included
Item: Continuous HingeRange of Motion: 180 Degrees
Pin Type: NonremovablePin Material: Steel
Material: steelLigature Resistant: No
Mounting: Full SurfaceFrame Leaf Width: 1-1/2"
Door Leaf Width: 1-1/2"Pin Dia.: 3/8"
Holes: WithoutHoles per Leaf: 0
Door Leaf Height: 84"Frame Leaf Height: 84"
Frame Leaf Thickness: 0.120"Door Leaf Thickness: 0.120"
Overall Knuckle Height: 2"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Steel Material, 180 Degrees Range of Motion, Without Holes, 2 In. Overall Knuckle Height, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type