Continuous Hinge, Natural, 7 ft. L, 4 In. W

BATTALION| Zoro #: G2456736| Mfr #: 1JEZ2

$72.92 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2456736 Mfr #: 1JEZ2
Material: steelOrientation: Non Handed
Item: Continuous HingeLigature Resistant: No
Hardware: Not includedPin Material: Steel
Range of Motion: 180 DegreesMounting: Full Surface
Pin Type: NonremovableDoor Leaf Height: 84"
Frame Leaf Height: 84"Frame Leaf Thickness: 0.120"
Door Leaf Thickness: 0.120"Overall Knuckle Height: 2"
Frame Leaf Width: 2"Door Leaf Width: 2"
Pin Dia.: 3/8"Holes: Without
Holes per Leaf: 0Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Without Holes, 2 In. Overall Knuckle Height, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews