PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Continuous Hinge, Natural, 8 ft. L, 2 In. W

BATTALION| Zoro #: G2035266| Mfr #: 1JEJ1

$37.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2035266 Mfr #: 1JEJ1
Pin Type: NonremovableItem: Continuous Hinge
Mounting: Full SurfacePin Material: Steel
Range of Motion: 180 DegreesMaterial: steel
Orientation: Non HandedLigature Resistant: No
Hardware: Not includedMaterial: steel
Pin Dia.: 3/16"Range of Motion: 180 Degrees
Holes per Leaf: 0Holes: Without
Frame Leaf Thickness: 0.060"Door Leaf Thickness: 0.060"
Overall Knuckle Height: 1"Frame Leaf Width: 1"
Door Leaf Width: 1"Door Leaf Height: 96"
Frame Leaf Height: 96"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews