PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Continuous Hinge, Natural, 8 ft. L, 3 In. W

BATTALION| Zoro #: G0527143| Mfr #: 1JEG8

$39.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0527143 Mfr #: 1JEG8
Material: steelHardware: Not included
Orientation: Non HandedPin Material: Steel
Pin Type: NonremovableHoles: Without
Holes per Leaf: 0Ligature Resistant: No
Item: Continuous HingeMounting: Full Surface
Range of Motion: 180 DegreesMaterial: steel
Pin Dia.: 1/8"Range of Motion: 180 Degrees
Holes per Leaf: 0Holes: Without
Door Leaf Height: 96"Frame Leaf Height: 96"
Frame Leaf Thickness: 0.060"Door Leaf Thickness: 0.060"
Overall Knuckle Height: 1/2"Frame Leaf Width: 1-1/2"
Door Leaf Width: 1-1/2"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews