Continuous Hinge, Natural, 8 ft. L, 3 In. W

BATTALION| Zoro #: G0250546| Mfr #: 1JET7

$41.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0250546 Mfr #: 1JET7
Pin Material: SteelPin Type: Nonremovable
Range of Motion: 180 DegreesHardware: Not Included
Orientation: Non HandedMaterial: Steel
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Mounting: Full Surface
Ligature Resistant: NoMaterial: Steel
Pin Dia.: 3/16"Range of Motion: 180 Degrees
Holes per Leaf: 0Holes: Without
Door Leaf Height: 96"Frame Leaf Height: 96"
Frame Leaf Thickness: 0.075"Door Leaf Thickness: 0.075"
Overall Knuckle Height: 1"Frame Leaf Width: 3"
Door Leaf Width: 3"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews