Continuous Hinge, Natural, 8 ft. L, 5 In. W

VALUE BRAND| Zoro #: G1212181| Mfr #: 2ZET4

$31.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1212181 Mfr #: 2ZET4
Pin Material: SteelHoles: Without
Orientation: Non HandedDoor Leaf Height: 96"
Hardware: Not includedFrame Leaf Height: 96"
Pin Type: NonremovableFrame Leaf Thickness: 0.090"
Mounting: Full SurfaceDoor Leaf Thickness: 0.090''
Ligature Resistant: NoHoles per Leaf: 0
Frame Leaf Width: 2-1/2"Material: steel
Door Leaf Width: 2-1/2"Item: Continuous Hinge
Pin Dia.: 1/4"Overall Knuckle Height: 1"
Range of Motion: 270 DegreesCountry of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.090'' Door Leaf Thickness, 0.090'' Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type
Save 15%. Sign up for Z-mail.