Zoro Select
3/4 in W x 72 in H Bright Nickel Continuous Hinge
Mfr # 4PB21
Zoro # G0725103
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Full Surface
- Finish Bright Nickel
- Range of Motion 180 Degrees
- Holes per Leaf 36
Explore More Products
- ZORO SELECT 1 1/4 in W x 72 in H Bright Nickel Continuous Hinge 4PB31
- ZORO SELECT 1 1/2 in W x 24 in H Steel Continuous Hinge 2ZEX6
- ZORO SELECT 3/4 in W x 72 in H Galvanized Steel Continuous Hinge 2ZFE5
- ZORO SELECT 2 in W x 72 in H Steel Continuous Hinge 2ZEY2
- ZORO SELECT 2 1/2 in W x 48 in H Steel Continuous Hinge 2ZET1
- ZORO SELECT 1 1/2 in 60 in H Continuous Hinge 2ZER1
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge 4PB40
- ZORO SELECT 1 1/2 in W x 96 in H Dull Aluminum Continuous Hinge 1JEX6
- ZORO SELECT 1 in W x 48 in H Bright Nickel Continuous Hinge 1CCH5
- ZORO SELECT 1 1/4 in W x 48 in H Steel Continuous Hinge 1JEY6
- ZORO SELECT 1 1/2 in W x 48 in H Bright Nickel Continuous Hinge 1CCL3
- Zoro Select Continuous Hinges