Continuous Hinge, Nickel, 6 ft L, 2-1/2 InW

VALUE BRAND| Zoro #: G1482914| Mfr #: 4PB31

$18.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1482914 Mfr #: 4PB31
Frame Leaf Thickness: 0.060"Mounting: Full Surface
Door Leaf Thickness: 0.060"Ligature Resistant: No
Holes per Leaf: 36Hole Spacing: 2"
Frame Leaf Width: 1-1/4"Material: steel
Door Leaf Width: 1-1/4"Item: Continuous Hinge
Finish: Bright NickelPin Dia.: 1/8"
Overall Knuckle Height: 1/2"Range of Motion: 180 Degrees
Pin Material: SteelHoles: With
Orientation: Non HandedDoor Leaf Height: 72"
Hardware: Not includedFrame Leaf Height: 72"
Pin Type: NonremovableCountry of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Bright Nickel Finish, With Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.