Continuous Hinge, Steel, 8 ft. L, 3 In. W

BATTALION| Zoro #: G1526357| Mfr #: 1JFL7

$172.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Item: Continuous Hinge
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1526357 Mfr #: 1JFL7
Pin Type: NonremovableItem: Continuous Hinge
Material: steelDoor Leaf Width: 1-1/2"
Overall Knuckle Height: 2"Frame Leaf Width: 1-1/2"
Orientation: Non HandedHoles per Leaf: 0
Pin Material: SteelLigature Resistant: No
Frame Leaf Height: 96"Hardware: Not included
Door Leaf Thickness: 0.180"Range of Motion: 180 Degrees
Holes: WithoutDoor Leaf Height: 96"
Frame Leaf Thickness: 0.180"Mounting: Full Surface
Finish: SteelPin Dia.: 1/2"
Country of Origin (subject to change): Canada

Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Steel Finish, Without Holes, 2 In. Overall Knuckle Height, 0.180 In. Door Leaf Thickness, 0.180 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/2 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Reviews