Conveyor Hanger, 1 1/2x3x2 1/8 In

BATTALION| Zoro #: G2308153| Mfr #: 3EHZ5

$25.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2308153 Mfr #: 3EHZ5
Color: -Mounting: -
Mounting Hole Size (In.): -Material: Steel
Requires: -Includes: -
Roller Width/Dia. (In.): No RollerConstruction: -
Depth (In.): -Stanley EDP Number: 48
Stanley Class Number: 104059Item: Conveyor Hanger
Type: Single AxleMax. Weight (Lb.): 150
Finish: ZincLength (In.): 1-1/2
Height (In.): 3Width (In.): 2-1/8
Max. Wheel Dia. (In.): 2-1/2Mounting: -
Bearings: SteelHardware: Not Included
For Use With: -Country of Origin (subject to change): Unknown

Product Description

Conveyor Hanger, Single Axle, Max. Weight 150 Lb., Steel, Zinc Finish, Length 1 1/2 In., Height 3 In., Width 2 1/8 In., Max. Wheel Dia. 2 1/2 In., Steel Bearings, Hardware Not Included

Product Reviews

Save 15%. Sign up for Z-mail.