Conveyor Hanger, 1 1/2x6x4 5/8 In

BATTALION| Zoro #: G2349347| Mfr #: 3EHZ6

$52.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2349347 Mfr #: 3EHZ6
Material: SteelRequires: -
Stanley Class Number: 104174Stanley EDP Number: 50C
Item: Conveyor HangerType: Eye Bolt
Max. Weight (Lb.): 225Finish: Zinc
Length (In.): 1-1/2Height (In.): 6
Width (In.): 4-5/8Max. Wheel Dia. (In.): 2-1/8
Mounting: -Bearings: Steel
Hardware: Not IncludedConstruction: -
Mounting Hole Size (In.): -Includes: -
Roller Width/Dia. (In.): No RollerDepth (In.): -
Color: -For Use With: -
Country of Origin (subject to change): Unknown

Product Description

Conveyor Hanger, Eye Bolt, Max. Weight 225 Lb., Steel, Zinc Finish, Length 1 1/2 In., Height 6 In., Width 4 5/8 In., Max. Wheel Dia. 2 1/8 In., Steel Bearings, Hardware Not Included

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.