Cover Plate, O.D. 2-3/4 In., Chrome PK2

VALUE BRAND| Zoro #: G2192513| Mfr #: 2MDJ6

$5.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2192513 Mfr #: 2MDJ6
Color: silverHardware: Included
Material: steelItem: Adapter Cover Plate
Outside Dia.: 2-3/4"Finish: Chrome Plated
Inside Dia.: 1-1/2"Country of Origin (subject to change): China

Product Description

Adapter Cover Plate, Color Silver, Chrome Plated Finish, Material Steel, Outside Dia. 2-3/4 In., Inside Dia. 1-1/2 In., For Use With 1-1/2 In. Deadbolts, Hardware Included, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.