Covered Box Rail, Steel, L 120 In

BATTALION| Zoro #: G1598624| Mfr #: 1XNA2

$194.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1598624 Mfr #: 1XNA2
Construction: SteelMaterial: Steel
Max. Wheel Dia. (In.): -Item: Covered Box Rail Track
Type: Sliding DoorMax. Weight (Lb.): 450
Finish: GalvanizedLength (In.): 120
Height (In.): 5-1/2Width (In.): 3-3/8
Mounting: -Bearings: -
Hardware: Not IncludedIncludes: -
Depth (In.): -Mounting Hole Size (In.): -
Color: -Requires: -
Stanley EDP Number: -Roller Width/Dia. (In.): No Roller
Stanley Class Number: -Country of Origin (subject to change): China

Product Description

Covered Box Rail, Material Steel, Galvanized Finish, Length 120 In, Height 5 1/2 In, Width 3 3/8 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.