Crash Chain, 25-1/2 In L, Silver

BATTALION| Zoro #: G0773324| Mfr #: 1XMK7

$29.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0773324 Mfr #: 1XMK7
Color: silverItem: Crash Chain
Closer Type: Heavy DutyMaterial: steel
Finish: zinc platedProjection from Wall: 1-1/8"
Hardware: IncludedWidth: 1-13/32"
Length: 25-1/2"Door Type: Screen and Storm Door
Height: 1-1/8"Country of Origin (subject to change): China

Product Description

Crash Chain, Door Type Screen and Storm Door, Length 25-1/2 In., Width 1-13/32 In., Height 1-1/8 In., Material Steel, Silver, Zinc Plated Finish, Closer Type Heavy Duty, Projection from Wall 1-1/8 In., Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.