JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Cylinder Hole Cover Plate, Brass

BATTALION| Zoro #: G0799425| Mfr #: 1XMU6

$10.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0799425 Mfr #: 1XMU6
Hardware: IncludedItem: Cylinder Hole Cover Plate
Material: BrassFinish: Polished Brass
Color: BrassOutside Dia.: 1-7/8"
Country of Origin (subject to change): China

Product Description

Cylinder Hole Cover Plate, Color Brass, Polished Brass Finish, Material Brass, Outside Dia. 1-7/8 In., For Use With 1-3/4 In. Door Thickness, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.