JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Standard Keyed Cam Lock, Key Different

BATTALION| Zoro #: G1178125| Mfr #: 1XTF8

$7.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1178125 Mfr #: 1XTF8
Head Dia. (In.): 7/8Weather Resistant: No
Mounting Hole Dia. (In.): 3/4Offset (In.): 0, 3/8
Item: Disc Tumbler Cam LockNumber of Pins: 0
Cam Width (In.): 5/8Unlocking Radius (Deg.): 90 or 180
Number of Keys: 2Cam Lock Type: Standard Keyed Cam Lock
Opens With: KeyUnlock Turn Direction: Left/Right
Cam Length (In.): 1-1/4, 1-3/4Includes: 5/8" x 1-1/2" Flat Cam, 5/8" x 1-1/4" Offset Cam, Hardware
Finish: Black Powder coatedFor Door Thickness (In.): 25/32
Max. Latching Distance (In.): 1-1/2Key Type: Different
Country of Origin (subject to change): China

Product Description

Disc Tumbler Cam Lock, Type Keyed Different, Finish Black Powder Coating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam Length 1 1/4, 1 3/4 In, Cam Width 5/8 In, Max Latching Distance 3/4, 1-1/4, 1-1/2 In, Offset 3/8 In, For Door Thickness 25/32 In, Unlock Turn Direction Either, Unlocking Radius 90 or 180 Deg, Includes 2 Keys, 2 Cams, Hardware