Standard Keyed Cam Lock, Key Different

BATTALION| Zoro #: G0409263| Mfr #: 1XTF9

$5.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0409263 Mfr #: 1XTF9
Item: Disc Tumbler Cam LockCam Lock Type: Standard Keyed Cam Lock
Opens With: KeyWeather Resistant: No
Number of Keys: 2Number of Pins: 0
Unlock Turn Direction: Left/RightMounting Hole Dia. (In.): 3/4
Head Dia. (In.): 7/8Offset (In.): 0, 3/8
Unlocking Radius (Deg.): 90 or 180Cam Width (In.): 5/8
Cam Length (In.): 1-1/4, 1-3/4Includes: 2 Cams, Hardware
Finish: Black Powder coatedFor Door Thickness (In.): 1-1/32
Max. Latching Distance (In.): 1-3/4Key Type: Different
Country of Origin (subject to change): China

Product Description

Disc Tumbler Cam Lock, Type Keyed Different, Finish Black Powder Coating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam Length 1 1/4, 1 3/4 In, Cam Width 5/8 In, Max Latching Distance 1, 1-3/8, 1-3/4 In, Offset 3/8 In, For Door Thickness 1 1/32 In, Unlock Turn Direction Either, Unlocking Radius 90 or 180 Deg, Includes 2 Keys, 2 Cams, Hardware