Standard Keyed Cam Lock, Key Different

BATTALION| Zoro #: G0760383| Mfr #: 1XTG1

$7.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0760383 Mfr #: 1XTG1
Unlock Turn Direction: Left/RightNumber of Pins: 0
Opens With: KeyUnlocking Radius (Deg.): 90 or 180
Cam Width (In.): 5/8Number of Keys: 2
Item: Disc Tumbler Cam LockMounting Hole Dia. (In.): 3/4
Head Dia. (In.): 7/8Cam Lock Type: Standard Keyed Cam Lock
Weather Resistant: NoCam Length (In.): 1-1/4, 1-3/4
Offset (In.): 3/8Includes: 2 Cams, Hardware
Finish: Black Powder CoatedFor Door Thickness (In.): 1-9/32
Max. Latching Distance (In.): 1-1/4, 1-5/8, 2Key Type: Different
Country of Origin (subject to change): China

Product Description

Disc Tumbler Cam Lock, Type Keyed Different, Finish Black Powder Coating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam Length 1 1/4, 1 3/4 In, Cam Width 5/8 In, Max Latching Distance 1-1/4, 1-5/8, 2 In, Offset 3/8 In, For Door Thickness 1 9/32 In, Unlock Turn Direction Either, Unlocking Radius 90 or 180 Deg, Includes 2 Keys, 2 Cams, Hardware

Product Reviews