Door Bar Holder, Closed End, Bright Zinc

BATTALION| Zoro #: G1917535| Mfr #: 1HEX9

$11.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1917535 Mfr #: 1HEX9
Item: Door Bar HolderType: Closed End
Finish: Bright ZincLength (In.): 6-1/2'
Width (In.): 1-9/16"Includes: Not Included
Country of Origin (subject to change): China

Product Description

Door Bar Holder, Closed End, Material Steel, Bright Zinc Finish, Height 2 In, Length 6 1/2 In, Width 1 9/16 In, Includes Hardware

Product Reviews

Save 15%. Sign up for Z-mail.