Door Hanger Kit, Zinc, 4 Wheels

BATTALION| Zoro #: G0875174| Mfr #: 1RBJ8

$23.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0875174 Mfr #: 1RBJ8
Material: SteelBearings: Nylon
Item: Bypassing Door Hanger KitMax. Weight (Lb.): 60
Finish: ZincLength (In.): 72
Height (In.): 1-1/16Width (In.): 2-11/32
Number of Wheels: 4Hardware: Not Included
Country of Origin (subject to change): China

Product Description

Door Hanger Kit, Material Steel, Zinc Finish, Length 72 In, Height 1 1/16 In, Width 2 11/32 In, Bearings Nylon, Number of Wheels 4

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.