20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Door Latch Guard, Chrome, 7 x 3 In.

VALUE BRAND| Zoro #: G0982432| Mfr #: 2MDH6

$12.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0982432 Mfr #: 2MDH6
For Use With Door Type: Out Opening DoorsFor Use With: Fits Deadbolts, And Door Locks Up To 3 1/2" Dia.
Finish: ChromeHardware: Included
Width: 3"Material: steel
Length: 7"Item: Heavy Duty Latch Guard
Country of Origin (subject to change): China

Product Description

Heavy Duty Latch Guard, Length 7 In., Width 3 In., Chrome Finish, Material Steel, For Use With Door Type Out Opening Doors, Hardware Included, For Use With Fits Deadbolts, And Door Locks Up To 3 1/2 In. Dia.

Product Reviews

Save 15%. Sign up for Z-mail.