Door Latch Guard, Duronodic, 11 x 3 In.

BATTALION| Zoro #: G1300232| Mfr #: 1HJL1

$22.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1300232 Mfr #: 1HJL1
Material: steelHardware: Included
For Use With: Fits Deadbolts, And Door Locks Up To 3 1/2" Dia.Item: Door Latch Guard
Finish: DurnodicWidth: 3"
Length: 11"For Use With Door Type: Out Opening Doors
Country of Origin (subject to change): China

Product Description

Door Latch Guard, Length 11 In., Width 3 In., Durnodic Finish, Material Steel, For Use With Door Type Out Opening Doors, Hardware Included, For Use With Fits Deadbolts, And Door Locks Up To 3 1/2 In. Dia.

Product Reviews

Save 15%. Sign up for Z-mail.