Door Latch Guard, Duronodic

BATTALION| Zoro #: G1830622| Mfr #: 2MDJ3

$7.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1830622 Mfr #: 2MDJ3
Material: SteelHardware: Included
For Use With Door Type: Out-Opening, Narrow Stile, Store Front DoorsFor Use With: Fit Around Standard Narrow-Stile Door Deadbolt Cylinder
Item: Door Latch GuardFinish: Durnodic
Width: 3-1/2"Length: 6-1/2"
Country of Origin (subject to change): China

Product Description

Door Latch Guard, Length 6-1/2 In., Width 3-1/2 In., Durnodic Finish, Material Steel, For Use With Door Type Out-Opening, Narrow Stile, Store Front Doors, Hardware Included, For Use With Fit Around Standard Narrow-Stile Door Deadbolt Cylinder

Product Reviews

Save 15%. Sign up for Z-mail.