Door Latch Guard, Gray, 6 x 3 In.

BATTALION| Zoro #: G1377713| Mfr #: 1HJL5

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1377713 Mfr #: 1HJL5
Hardware: IncludedMaterial: steel
For Use With: Works With Double Locks Up To 6" On Center, Mortise, And Access Control Locks.Item: Door Latch Guard
Finish: GrayFor Use With Door Type: Out Opening Doors
Width: 3"Length: 6"
Country of Origin (subject to change): China

Product Description

Door Latch Guard, Length 6 In., Width 3 In., Gray Finish, Material Steel, For Use With Door Type Out Opening Doors, Hardware Included, For Use With Works With Double Locks Up To 6 In. On Center, Mortise, And Access Control Locks.

Product Reviews