Door Protection Plate, 10Hx34W, Aluminum

BATTALION| Zoro #: G1551961| Mfr #: 2RGF2

$99.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1551961 Mfr #: 2RGF2
Hardware: IncludedMaterial: Aluminum
Item: Door Protection PlateKick Plate Type: Kick/Stretcher
Thickness: 0.063"Width: 34"
Height: 10"Finish: Diamond Tread
Country of Origin (subject to change): United States

Product Description

Door Protection Plate, Kick/Stretcher, Height 10 In., Width 34 In., Diamond Tread Finish, Material Aluminum, Thickness 0.063 In., Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.