Door Protection Plate, 12Hx34W, Aluminum

BATTALION| Zoro #: G1650336| Mfr #: 2RGF3

$114.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1650336 Mfr #: 2RGF3
Hardware: IncludedFinish: Diamond Tread
Height: 12"Material: Aluminum
Thickness: 0.063"Item: Door Protection Plate
Kick Plate Type: Kick/StretcherWidth: 34"
Country of Origin (subject to change): United States

Product Description

Door Protection Plate, Kick/Stretcher, Height 12 In., Width 34 In., Diamond Tread Finish, Material Aluminum, Thickness 0.063 In., Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.