Door Protection Plate, 28Hx36W, Aluminum

VALUE BRAND| Zoro #: G1130552| Mfr #: 2RGE5

$220.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1130552 Mfr #: 2RGE5
Item: Door Protection PlateFinish: Diamond Tread
Material: AluminumThickness: 0.063"
Width: 36"Height: 28"
Kick Plate Type: ArmorHardware: Not Included
Country of Origin (subject to change): United States

Product Description

Door Protection Plate, Armor, Height 28 In., Width 36 In., Diamond Tread Finish, Material Aluminum, Thickness 0.063 In., Hardware Not Included
Save 15%. Sign up for Z-mail.