Door Protection Plate, 34Hx36W, Aluminum

VALUE BRAND| Zoro #: G0569046| Mfr #: 2RGF6

$252.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0569046 Mfr #: 2RGF6
Finish: Diamond TreadMaterial: Aluminum
Thickness: 0.063"Item: Door Protection Plate
Kick Plate Type: ArmorHardware: Included
Width: 36"Height: 34"
Country of Origin (subject to change): United States

Product Description

Door Protection Plate, Armor, Height 34 In., Width 36 In., Diamond Tread Finish, Material Aluminum, Thickness 0.063 In., Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.