Door Protection Plate, 8Hx34W, Aluminum

BATTALION| Zoro #: G2018231| Mfr #: 1XMX1

$88.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2018231 Mfr #: 1XMX1
Item: Door Protection PlateMaterial: Aluminum
Finish: PewterWidth: 34"
Height: 8"Kick Plate Type: Magnetic
Hardware: Not IncludedThickness: 0.031"
Country of Origin (subject to change): China

Product Description

Door Protection Plate, Magnetic, Height 8 In., Width 34 In., Pewter Finish, Material Aluminum, Thickness 0.031 In., Hardware Not Included

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.