JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Door Reinforcer, Backset 2 3/4 In

VALUE BRAND| Zoro #: G2370261| Mfr #: 3EJD1

$51.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2370261 Mfr #: 3EJD1
Height: 14"Item: Door Reinforcer
Finish: SatinBackset: 2-3/4"
Hardware: IncludedDoor Thickness: 1-3/4" Door Thickness
Width: 5"Material: stainless steel
Country of Origin (subject to change): China

Product Description

Door Reinforcer, Door Thickness 1-3/4 In. Door Thickness, Satin Finish, Height 14 In., Width 5 In., Backset 2-3/4 In., Material Stainless Steel, Hardware Included, For Use With Kaba Eplex 2000 Locksets

Product Reviews

Save 15%. Sign up for Z-mail.