20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Door Reinforcer, H 14 x W 5 In

VALUE BRAND| Zoro #: G0932827| Mfr #: 2MDH3

$49.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0932827 Mfr #: 2MDH3
Finish: Stainless steelBackset: 2-3/4"
Hardware: IncludedDoor Thickness: 1-3/4" Door Thickness
Width: 5"Material: steel
Height: 14"Item: Door Reinforcer
Country of Origin (subject to change): China

Product Description

Door Reinforcer, Door Thickness 1-3/4 In. Door Thickness, Stainless Steel Finish, Height 14 In., Width 5 In., Backset 2-3/4 In., Material Steel, Hardware Included, For Use With T2 Alarm Lock (Model #DL2700) and T3 Alarm Lock (Model #3000)

Product Reviews

Save 15%. Sign up for Z-mail.