20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Door Reinforcer, H 4 1/2 x W 4 1/4 In

VALUE BRAND| Zoro #: G1336422| Mfr #: 2MDG6

$17.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1336422 Mfr #: 2MDG6
Finish: Stainless steelBackset: 2-3/8 and 2-3/4"
Hardware: IncludedDoor Thickness: 1-3/4" Door Thickness
Width: 4-1/4"Material: steel
Height: 4-1/2"Item: Door Reinforcer
Country of Origin (subject to change): China

Product Description

Door Reinforcer, Door Thickness 1-3/4 In. Door Thickness, Stainless Steel Finish, Height 4-1/2 In., Width 4-1/4 In., Backset 2-3/8 and 2-3/4 In., Material Steel, Hardware Included, For Use With Blank Channel Covers With Existing 2-3/8 In. to 2-3/4 In. Holes

Product Reviews

Save 15%. Sign up for Z-mail.