DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Door Reinforcer, H 4-1/2 x W 4-1/8 In

BATTALION| Zoro #: G1598317| Mfr #: 1HEY4

$20.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1598317 Mfr #: 1HEY4
Item: Door ReinforcerHardware: Included
Item: Door ReinforcerMaterial: Brass
Finish: Polished BrassBackset: 2-3/4"
Door Thickness: 1-3/4" Door ThicknessWidth: 4-1/8"
Height: 4-1/2"Country of Origin (subject to change): China

Product Description

Door Reinforcer, Door Thickness 1-3/4 In. Door Thickness, Polished Brass Finish, Height 4-1/2 In., Width 4-1/8 In., Backset 2-3/4 In., Material Brass, Hardware Included, For Use With Standard Deadbolts and Door Locks With 2-1/8 In. Bore

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.