20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Door Reinforcer, H 9 x W 4 3/4 In

VALUE BRAND| Zoro #: G0728621| Mfr #: 2MDG9

$42.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0728621 Mfr #: 2MDG9
Backset: 2-3/4"Hardware: Included
Door Thickness: 1-3/4" Door ThicknessWidth: 4-3/4"
Material: steelHeight: 9"
Item: Door ReinforcerFinish: Stainless steel
Country of Origin (subject to change): China

Product Description

Door Reinforcer, Door Thickness 1-3/4 In. Door Thickness, Stainless Steel Finish, Height 9 In., Width 4-3/4 In., Backset 2-3/4 In., Material Steel, Hardware Included, For Use With Schlage Rhodes, Arrow Sierra, Corbin Russwin 800, Sargent 10, and Yale 5400LN
Save 15%. Sign up for Z-mail.