DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Door Reinforcer, SS, H 9 x W 4-1/8 In

BATTALION| Zoro #: G0545666| Mfr #: 1HHL2

$38.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0545666 Mfr #: 1HHL2
Item: Door ReinforcerHardware: Included
Item: Door ReinforcerMaterial: Stainless Steel
Finish: Stainless SteelBackset: 2-3/8"
Door Thickness: 1-3/8" Door ThicknessWidth: 4-1/8"
Height: 9"Country of Origin (subject to change): China

Product Description

Door Reinforcer, Door Thickness 1-3/8 In. Door Thickness, Stainless Steel Finish, Height 9 In., Width 4-1/8 In., Backset 2-3/8 In., Material Stainless Steel, Hardware Included, For Use With Standard Deadbolts and Door Locks With 2-1/8 In. Bore

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.