Door Silencer, Pk10

BATTALION| Zoro #: G1285487| Mfr #: 4JG85

$3.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1285487 Mfr #: 4JG85
Color: GrayItem: Door Silencer
Height: 1/2"Material: Rubber
Country of Origin (subject to change): Taiwan

Product Description

Door Silencer, Color Gray, Height 1/2 In., Material Rubber, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.