20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Door Stop, Hinge Pin, Antique Brass

BATTALION| Zoro #: G2331131| Mfr #: 1XNK4

$4.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2331131 Mfr #: 1XNK4
Door Opening Adjustment: 35 Degrees to 90 DegreesHardware: Not Included
Item: Hinge Pin Door StopMaterial: Zinc
Finish: Antique BrassLength: 1-7/8"
Height: 2-5/16"Width: 5/16"
Mounting Type: Door MountMounting Style: Hinge Pin
Tip Material: PlasticCountry of Origin (subject to change): Taiwan

Product Description

Hinge Pin Door Stop, Mounting Type Door Mount, Finish Antique Brass, Length 1-7/8 In., Height 2-5/16 In., Width 5/16 In., Door Opening Adjustment 35 Degrees to 90 Degrees , Mounting Style Hinge Pin, Material Zinc, Tip Material Plastic, Hardware Not Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.