LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Door Stop, Hinge Pin, Chrome

BATTALION| Zoro #: G0288172| Mfr #: 1XNK6

$5.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0288172 Mfr #: 1XNK6
Door Opening Adjustment: 35 Degrees to 90 DegreesHardware: Not included
Item: Hinge Pin Door StopMaterial: Zinc
Finish: ChromeLength: 1-7/8"
Height: 2-5/16"Width: 5/16"
Tip Material: PlasticMounting Type: Door Mount
Mounting Style: Hinge PinCountry of Origin (subject to change): Taiwan

Product Description

Hinge Pin Door Stop, Mounting Type Door Mount, Finish Chrome, Length 1-7/8 In., Height 2-5/16 In., Width 5/16 In., Door Opening Adjustment 35 Degrees to 90 Degrees , Mounting Style Hinge Pin, Material Zinc, Tip Material Plastic, Hardware Not Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.