Door Stop, Hinge Pin, L 3 In

BATTALION| Zoro #: G1085497| Mfr #: 1XNN9

$4.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1085497 Mfr #: 1XNN9
Color: BronzeHardware: Not Included
Door Opening Adjustment: 50 Degrees to 100 DegreesItem: Hinge Pin Door Stop
Material: SteelFinish: Oil-Rubbed Bronze
Length: 3"Height: 2"
Width: 1-3/4"Tip Material: Plastic
Mounting Type: Door MountMounting Style: Screw-In
Country of Origin (subject to change): Taiwan

Product Description

Hinge Pin Door Stop, Mounting Type Door Mount, Finish Oil-Rubbed Bronze, Color Bronze, Length 3 In., Height 2 In., Width 1-3/4 In., Door Opening Adjustment 50 Degrees to 100 Degrees , Mounting Style Screw-In, Material Steel, Tip Material Plastic, Hardware Not Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.