Door Stop, Pin, Brass, 2 Lx1 Hx1/2 In W

BATTALION| Zoro #: G0735567| Mfr #: 1RCT5

$4.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0735567 Mfr #: 1RCT5
Door Opening Adjustment: 50 Degrees to 100 DegreesHardware: Not Included
Item: Hinge Pin Door StopMaterial: Zinc Die Cast
Finish: BrassLength: 2"
Height: 1"Width: 1/2"
Tip Material: PlasticMounting Type: Door Mount
Mounting Style: Hinge PinCountry of Origin (subject to change): Taiwan

Product Description

Hinge Pin Door Stop, Mounting Type Door Mount, Finish Brass, Length 2 In., Height 1 In., Width 1/2 In., Door Opening Adjustment 50 Degrees to 100 Degrees , Mounting Style Hinge Pin, Material Zinc Die Cast, Tip Material Plastic, Hardware Not Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.