JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Door Stop, Spring, Chrome, L 3 1/8 In

BATTALION| Zoro #: G1803961| Mfr #: 1XNL8

$7.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1803961 Mfr #: 1XNL8
Base Dia.: 1"Projection: 3"
Hardware: IncludedItem: Spring Door Stop
Material: steelFinish: Chrome
Tip Material: RubberMounting Type: Wall Mount
Mounting Style: Screw-InCountry of Origin (subject to change): China

Product Description

Spring Door Stop, Mounting Type Wall Mount, Finish Chrome, Base Dia. 1 In., Projection 3 In., Mounting Style Screw-In, Material Steel, Tip Material Rubber, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.