Door Stop, Wall, L 2 1/4 In

BATTALION| Zoro #: G1979817| Mfr #: 1XNN5

$6.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1979817 Mfr #: 1XNN5
Color: AlmondBase Dia.: 2-1/4"
Projection: 1"Hardware: Not Included
Item: Convex Door StopMaterial: Rubber
Finish: AlmondMounting Type: Wall Mount
Mounting Style: AdhesiveCountry of Origin (subject to change): China

Product Description

Convex Door Stop, Mounting Type Wall Mount, Finish Almond, Color Almond, Base Dia. 2-1/4 In., Projection 1 In., Mounting Style Adhesive, Material Rubber, Hardware Not Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.