Door Stop, Wall, L 2 1/4 In

BATTALION| Zoro #: G0857342| Mfr #: 1XNN6

$3.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0857342 Mfr #: 1XNN6
Color: BrownHardware: Not Included
Base Dia.: 2-1/4"Projection: 1"
Item: Convex Door StopMaterial: Rubber
Mounting Type: Wall MountMounting Style: Adhesive
Country of Origin (subject to change): China

Product Description

Convex Door Stop, Mounting Type Wall Mount, Color Brown, Base Dia. 2-1/4 In., Projection 1 In., Mounting Style Adhesive, Material Rubber, Hardware Not Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.