Door Track Hanger, Weight 300 lb, Steel

BATTALION| Zoro #: G1859471| Mfr #: 4PE59

$39.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1859471 Mfr #: 4PE59
Construction: SteelMaterial: Steel
Max. Wheel Dia. (In.): 1-7/8Item: Door Track Hanger
Max. Weight (Lb.): 300Finish: Bright Zinc
Length (In.): 1-7/8Height (In.): 5
Width (In.): 1-9/16Bearings: Ball
Hardware: IncludedIncludes: Hardware
Number of Wheels: 2Country of Origin (subject to change): China

Product Description

Door Track Hanger, Max. Weight (Lb.) 300, Material Steel, Bright Zinc Finish, Length (In.) 1-7/8, Height (In.) 5, Width (In.) 1-9/16, Max. Wheel Dia. (In.) 1-7/8, Ball Bearings, Number of Wheels 2, Construction Steel, Hardware Included, For Use With Sliding Doors, Includes Hardware

Product Reviews

Save 15%. Sign up for Z-mail.