Door Viewer, Brass, 160 Deg Viewing Angle

BATTALION| Zoro #: G1978252| Mfr #: 1HEW1

$14.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1978252 Mfr #: 1HEW1
Standards: UL ListedItem: Door Viewer
Material: BrassFinish: Brass
Fire Rating: 1-1/2 hr.For Door Thickness: 1-3/8 to 2"
Viewing Angle: 160 DegreesMounting Hole Dia.: 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Door Viewer, 160 Degrees Viewing Angle, Mounting Hole Dia. 1/2 In., Brass Finish, Material Brass, For Door Thickness 1-3/8 to 2 In., 1-1/2 hr. Fire Rating, Standards UL Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.