20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Door Viewer, Brass, 200 Deg Viewing Angle

BATTALION| Zoro #: G1609657| Mfr #: 1HEW3

$19.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1609657 Mfr #: 1HEW3
Standards: UL ListedItem: Door Viewer
Material: BrassFinish: Brass
For Door Thickness: 1-3/8 to 2"Viewing Angle: 200 Degrees
Mounting Hole Dia.: 9/16"Fire Rating: 1-1/2 hr.
Country of Origin (subject to change): Taiwan

Product Description

Door Viewer, 200 Degrees Viewing Angle, Mounting Hole Dia. 9/16 In., Brass Finish, Material Brass, For Door Thickness 1-3/8 to 2 In., 1-1/2 hr. Fire Rating, Standards UL Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.