Door Viewer, Bronze, 160 Deg Viewing Angle

BATTALION| Zoro #: G0666005| Mfr #: 1HEW9

$35.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0666005 Mfr #: 1HEW9
Item: Door ViewerMaterial: Plastic
Finish: BronzeMounting Hole Dia.: 1-1/2"
Fire Rating: NoFor Door Thickness: 1-3/4 to 2"
Viewing Angle: 160 DegreesCountry of Origin (subject to change): Taiwan

Product Description

Door Viewer, 160 Degrees Viewing Angle, Mounting Hole Dia. 1-1/2 In., Bronze Finish, Material Plastic, For Door Thickness 1-3/4 to 2 In., No Fire Rating

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.